30 in. x 36 in. 30 Gallon 6 Mil Can Liner Flat Pack in Clear (Case of 50)

You last purchased this on
 
Poly-Pro II

30 in. x 36 in. 30 Gallon 6 Mil Can Liner Flat Pack in Clear (Case of 50)

This product requires certification to purchase.
You last purchased this on
 
Poly-Pro II

30 in. x 36 in. 30 Gallon 6 Mil Can Liner Flat Pack in Clear (Case of 50)

  • Fast #
  • Part #PCL303606C50CA
  • Item #9380754
  • Manufacturer Part #CL303606C50CA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Flatpack Case of 50
  • Suitable for use in excavation and gardening applications
  • Use for dust or sawdust abatemen
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
36 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
Case of 50
Thickness:
6 mil
Type:
PCL303606C50CA
Width:
30 in