1/2 in. x 9900 ft. x 0.023 in. Polypropylene Strapping in Black
Flexband® 1/2 in. x 9900 ft. x 0.023 in. Polypropylene Strapping in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Machine grade product with low camber and quality control
- For light, medium and some heavy-duty use
- For a variety of applications - bundling, palletizing and unitizing
- Industries - agricultural, protein, seafood, corrugated, newspaper, magazine, cut size paper and laundry
- Guaranteed to work in all manufacturers' equipment
- Economical - reliable - smooth running
- Absorbs shock better than other materials
Specifications
- Application:
- Bundling, Light Duty, Medium Duty
- Collection:
- Flexband®
- Length:
- 9900
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Strap
- Thickness:
- 0.023 in
- Width:
- 1/2