1/4 in. Push In x MPT Polyurethane, Nylon and Polyethylene Coupling
1/4 in. Push In x MPT Polyurethane, Nylon and Polyethylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- MPT
- End Connections:
- Push x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No