48mm x 46m Rubber Foil Tape in Aluminum
337 Series 48mm x 46m Rubber Foil Tape in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conformable to fit corners and joints
- UV and moisture resistant
- Good all-weather performance
Documents
Specifications
- Application:
- HVAC, Ventilation Systems
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 337 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 46 m
- Material:
- Aluminum, Rubber
- Product Type:
- Aluminum Foil Tape
- Size:
- 48 mm x 46 m
- Temperature Range:
- 40 to 200 Deg F
- Tensile Strength:
- 14 lbs/inch
- Thickness:
- 3.7 mil
- UPC:
- 042366000744
- Width:
- 48 mm