4 in. x 50 yd. Paper and Synthetic Rubber Insulation Tape in Aluminum
Series 338 4 in. x 50 yd. Paper and Synthetic Rubber Insulation Tape in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High strength and tear resistant
- UV, moisture, and mold resistant
- Super high tack, aggressive bond to surfaces
Documents
Specifications
- ASTM:
- ASTM D-1000
- Application:
- HVAC
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Series 338
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50 yd
- Material:
- Paper, Synthetic Rubber
- Product Type:
- Insulation Tape
- Size:
- 4 in x 50 yd
- Temperature Range:
- 40 to 200 Deg F
- Tensile Strength:
- 35 lbs/inch
- Thickness:
- 9.25 mil
- UL Listed:
- UL 723
- UPC:
- 042366002076
- Width:
- 4 in