3 in. x 100 ft. Rubber Sealing Tape in Aluminum
Series 367-17 3 in. x 100 ft. Rubber Sealing Tape in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides permanent water and air-tight seal
- Conforms easily to round, square, or odd-shaped objects
- Meets code requirements and can contribute toward requirements for EA credit 1 (optimize energy performance) under LEED®
Documents
Specifications
- ASTM:
- ASTM D-1000
- Application:
- HVAC, High Pressure, Indoor, Non-Metallic, Outdoor
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Series 367-17
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 100 ft
- Material:
- Rubber
- Material Type:
- Butyl
- Product Type:
- Seal Tape
- Size:
- 3 in x 100 ft
- Temperature Range:
- 40 to 200 Deg F
- Tensile Strength:
- 23 lbs/inch
- Thickness:
- 17 mil
- UL Listed:
- UL 181B-FX/UL 723
- UPC:
- 742366010636
- Width:
- 3 in