1/3 hp Plastic Effluent Septic Filter
1/3 hp Plastic Effluent Septic Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated for 8,000 gpd (gallons per day)
- Offers 625 linear feet of 1/32" filtration
- Accepts 4" and 6" SCHD 40 pipe
- Automatic shut-off ball when filter is removed
- Built-in gas deflector
Documents
Specifications
- ANSI:
- ANSI 46
- Horsepower:
- 1/3 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 46
- NSF Certified:
- Yes