This product requires certification to purchase.

1-1/4 x 3/4 in. Plastic Grommet

Polylok

1-1/4 x 3/4 in. Plastic Grommet

  • Fast #
  • Part #P3007GM125
  • Item #3819982
  • Manufacturer Part #3007-GM125
4.7 out of 5 Customer Rating
Brand image
Polylok

1-1/4 x 3/4 in. Plastic Grommet

  • Fast #
  • Part #P3007GM125
  • Item #3819982
  • Manufacturer Part #3007-GM125
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Ease of installation - no tools required
  • Weather and corrosion resistant
  • No bolts or gaskets required
  • Requires no sealants
  • Durable PVC composition
  • Available in 1/2 in. through 6 in. sizes
  • Works with SCH 40 and SDR 35 plastic pipe, and steel pipe
  • Requires Certification

Documents


Specifications

Diameter:
1-1/2
Diameter - Inside 1:
1-7/20
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Height:
3/4
Material:
Plastic
Material Type:
PVC
Product Type:
Grommet
UL Listed:
No