1-1/2 x 3/4 in. Plastic Grommet
1-1/2 x 3/4 in. Plastic Grommet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Weather and corrosion resistant
- No bolts or gaskets required
- Ease of installation - no tools required
- Available in 1/2 in. through 6 in. sizes
- Works with SCH 40 and SDR 35 plastic pipe, and steel pipe
- Durable PVC composition
- Requires no sealants
Documents
Specifications
- Application:
- SDR 35 Pipe, Schedule 40 Plastic Pipe, Schedule 40 Steel Pipe
- Diameter - Inside 1:
- 1-59/100 in
- Diameter - Inside 2:
- 1-81/100 in
- Diameter - Outside:
- 3-9/50 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Grommet
- UL Listed:
- No