This product requires certification to purchase.

1 in. Plastic Grommet

You last purchased this on
 
Polylok

1 in. Plastic Grommet

  • Fast #
  • Part #P3007GM1
  • Item #3819983
  • Manufacturer Part #3007-GM1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

1 in. Plastic Grommet

  • Fast #
  • Part #P3007GM1
  • Item #3819983
  • Manufacturer Part #3007-GM1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Plastic
Material Type:
PVC
Product Type:
Grommet