12-19/50 x 12-19/50 x 12-19/20 in. Catch Basin Kit
12-19/50 x 12-19/50 x 12-19/20 in. Catch Basin Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 12-19/20
- Length:
- 12-19/50
- Material:
- Plastic
- Material Type:
- HDPE
- Shape:
- Square
- Width:
- 12-19/50