12 in. Access Riser
12 in. Access Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty structural rib reinforcement for extra strength
- Risers can be cast in, or be used with 12" plastic D-box
- Structural ribs inside prevent frost from adhering to the riser in frost prone areas
- Coils have sweat refrigerant connections
- Ideally suited for new installations or add on air conditioning
- Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
- Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Compatible with germicidal light system (UV resistant)
- Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
Documents
Specifications
- Color Finish Name:
- Green
- Diameter:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Riser