This product requires certification to purchase.

15 in. Plastic Flat Cover in Dark Green

Polylok

15 in. Plastic Flat Cover in Dark Green

  • Fast #
  • Part #P300415C
  • Item #4486775
  • Manufacturer Part #300415-C
5 out of 5 Customer Rating
Brand image
Polylok

15 in. Plastic Flat Cover in Dark Green

  • Fast #
  • Part #P300415C
  • Item #4486775
  • Manufacturer Part #300415-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Skid resistance surface
  • Used for corrugated Pipe
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
Dark Green
Diameter:
15
Material:
Plastic
Material Type:
HDPE
Product Type:
Flat Cover
Waterworks Application:
Drainage
Width:
15