15 in. HDPE Grate
15 in. HDPE Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Skid resistance surface
- Available in green
- Highest level of UV Protection included
Documents
Specifications
- Application:
- 15 in Corrugated Pipe
- Color Finish Name:
- Green
- Material:
- HDPE
- Product Type:
- Grate
- Width:
- 15 in