This product requires certification to purchase.

20 x 6 in. Riser

Polylok

20 x 6 in. Riser

  • Fast #
  • Part #P3009
  • Item #7031021
  • Manufacturer Part #3009
5 out of 5 Customer Rating
Brand image
Polylok

20 x 6 in. Riser

  • Fast #
  • Part #P3009
  • Item #7031021
  • Manufacturer Part #3009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
20 in
Height:
6 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No