24 in. Cover for Corrugated Pipe
24 in. Cover for Corrugated Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Skid resistance surface
- Available in green
- Highest level of UV protection included
- Includes a foam gasket for airtight and watertight applications
- Includes square drive screws to discourage unauthorized entry
- Insulation panels available to achieve R-10 insulation rating
Documents
Specifications
- Color Finish Name:
- Green
- Diameter:
- 26-13/25 in
- Diameter - Inside 1:
- 25-99/100 in
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Heavy Duty Cover