24 in. HDPE Head Cover in Green
24 in. HDPE Head Cover in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5Product Details
Product Details
- Skid resistant surface
- Includes foam gasket for airtight and watertight applications
- Includes two recessed handles for easy removal
- Highest UV-ray protection level
- Square drive screws are available to discourage unauthorized entry
Documents
Specifications
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Cover
- Pump Application:
- Commercial
- UL Listed:
- No