24 in. Riser Safety Screen
24 in. Riser Safety Screen
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 24 in
- Height:
- 4-9/25 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Riser Safety Screen