This product requires certification to purchase.

24 x 6 in. HDPE Septic Tank Riser Ring in Green

Polylok

24 x 6 in. HDPE Septic Tank Riser Ring in Green

  • Fast #
  • Part #POL3008
  • Item #1860998
  • Manufacturer Part #3008
5 out of 5 Customer Rating
Brand image
Polylok

24 x 6 in. HDPE Septic Tank Riser Ring in Green

  • Fast #
  • Part #POL3008
  • Item #1860998
  • Manufacturer Part #3008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Features factory installed gaskets
  • Watertight and airtight
  • Allows septic tank to be easily vacuumed or water tested
  • Easy to bring septic access to grade
  • Highest UV-ray protection on the market
  • Structural ribs inside prevent frost from adhering to the riser in frost-prone areas
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter:
24
Height:
6
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Riser Ring
UL Listed:
No