3/4 in. Grommet for Schedule 40 Pipe
3/4 in. Grommet for Schedule 40 Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Schedule 40 Pipe
- Diameter - Inside 1:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Grommet
- IAPMO Listed -:
- No
- NSF Certified:
- No