This product requires certification to purchase.

30 in. Plastic Heavy Duty Cover in Green

Polylok

30 in. Plastic Heavy Duty Cover in Green

  • Fast #
  • Part #P3010C30
  • Item #4468164
  • Manufacturer Part #3010-C30
4 out of 5 Customer Rating
Brand image
Polylok

30 in. Plastic Heavy Duty Cover in Green

  • Fast #
  • Part #P3010C30
  • Item #4468164
  • Manufacturer Part #3010-C30
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter:
30
Material:
Plastic
Material Type:
HDPE
Product Type:
Heavy Duty Cover
Width:
30