4 in. 800 gpd ABS Effluent Filter in Black
4 in. 800 gpd ABS Effluent Filter in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 46
- Color Finish Name:
- Black
- Depth:
- 7-1/25 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 800 gpd
- Length:
- 22-1/25 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 46
- NSF Certified:
- Yes
- Product Type:
- Effluent Filter
- UL Listed:
- No