This product requires certification to purchase.

4 x 6-13/20 in. PVC Adapter in White

Polylok

4 x 6-13/20 in. PVC Adapter in White

  • Fast #
  • Part #P30130TL
  • Item #2397801
  • Manufacturer Part #30130-TL
3.7 out of 5 Customer Rating
Brand image
Polylok

4 x 6-13/20 in. PVC Adapter in White

  • Fast #
  • Part #P30130TL
  • Item #2397801
  • Manufacturer Part #30130-TL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4 in Schedule 40 to any 4 in ID Pipe
  • Centers filter or tee under riser
  • Easy Installation
  • No gluing necessary
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785
Color Finish Name:
White
Diameter:
6-13/20
Fitting Size 1:
4
Fitting Sizes:
4 in
Length:
9-12/25
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Adapter
UL Listed:
No