6 in. Plastic Drain Box Seal with Nut
6 in. Plastic Drain Box Seal with Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Material:
- Plastic
- Material Type:
- LLDPE
- Product Type:
- Drain Box Seal with Nut
- Width:
- 6 in