Plastic Closed End Cap in Grey
Plastic Closed End Cap in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PL90860
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Closed End Cap