This product requires certification to purchase.

Plastic Outlet End Cap in Black

Polylok

Plastic Outlet End Cap in Black

  • Fast #
  • Part #PPL90860OE
  • Item #4700756
  • Manufacturer Part #PL-90860-OE
5 out of 5 Customer Rating
Brand image
Polylok

Plastic Outlet End Cap in Black

  • Fast #
  • Part #PPL90860OE
  • Item #4700756
  • Manufacturer Part #PL-90860-OE
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
PL90860
Color Finish Name:
Black
Material:
Plastic
Material Type:
ABS
Product Type:
Outlet End Cap