This product requires certification to purchase.

1 gal Duct Sealant

Polymer Adhesive

1 gal Duct Sealant

  • Fast #
  • Part #P1CADS01B
  • Item #10207952
  • Manufacturer Part #1-CADS-01B
5 out of 5 Customer Rating
Brand image
Polymer Adhesive

1 gal Duct Sealant

  • Fast #
  • Part #P1CADS01B
  • Item #10207952
  • Manufacturer Part #1-CADS-01B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-84
Depth:
7-3/4
Length:
7-1/2
Product Type:
Duct Sealant
Proposition 65:
WARNING:This product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
SCAQMD Compliant:
Yes
Size:
1 gal
Temperature Range:
-40 to 200 Deg F
UL Listed:
UL 181A-M/UL 181B-M/UL 723
UPC:
871631001755
Width:
7-1/2