This product requires certification to purchase.

1 gal Sealant in White

Polymer Adhesive

1 gal Sealant in White

  • Fast #
  • Part #PAS331W
  • Item #10256602
  • Manufacturer Part #AS33-1(W)
4.7 out of 5 Customer Rating
Brand image
Polymer Adhesive

1 gal Sealant in White

  • Fast #
  • Part #PAS331W
  • Item #10256602
  • Manufacturer Part #AS33-1(W)
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Size
1 gal
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polymer
Electrical & Operational Information
Temperature Range
-40 to 200 Deg F
Warranty & Product Information
Application
HVAC Systems
Product Type
Sealant
UL Listed
UL 181