1 gal Solvent Based Insulation Adhesive
1 gal Solvent Based Insulation Adhesive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-731, ASTM D-2202, ASTM E-84
- Color Finish Name:
- Brown
- Maximum Temperature:
- 100
- Product Type:
- Insulation Adhesive
- Size:
- 1 gal
- UPC:
- 871631000932