1 Gang #33 DUCT SEALANT GREY
1 Gang #33 DUCT SEALANT GREY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 180-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
- Cures to a tough, flexible film
- High solids formulation
- Fast dry time
- UL 181 AM and BM listed for all types of duct systems
- Exceeds all SMACNA pressure and sealing classes
- Rated for 80 sq. ft. coverage per gal. Meets all SMACNA Pressure and Sealing Classes.
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Maximum Temperature:
- 110
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- Temperature Range:
- 35 to 110 Deg F
- Type:
- PAS331G
- UL Listed:
- Yes
- UPC:
- 871631000369