This product requires certification to purchase.

2 gal Plastic Duct Sealant in Grey

Polymer Adhesive

2 gal Plastic Duct Sealant in Grey

  • Fast #
  • Part #PCADSG2
  • Item #10037439
  • Manufacturer Part #CADSG2
3.2 out of 5 Customer Rating
Brand image
Polymer Adhesive

2 gal Plastic Duct Sealant in Grey

  • Fast #
  • Part #PCADSG2
  • Item #10037439
  • Manufacturer Part #CADSG2
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fiber reinforced for additional strength
  • UL 181 AM and BM listed for all types of duct systems
  • Exceeds all SMACNA pressure and sealing classes
  • Requires Certification

Documents

Dimensions & Measurements
Size
2 gal
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Gray
Material
Plastic
Electrical & Operational Information
Maximum Temperature
115
Temperature Range
35 to 115 Deg F
Warranty & Product Information
Product Type
Duct Sealant
UL Listed
Yes
UPC
871631001090