This product requires certification to purchase.

20 oz. Aerosol Duct Liner and Adhesive in Clear

Polymer Adhesive

20 oz. Aerosol Duct Liner and Adhesive in Clear

  • Fast #
  • Part #PAT20
  • Item #7953257
  • Manufacturer Part #AT-20
5 out of 5 Customer Rating
Brand image
Polymer Adhesive

20 oz. Aerosol Duct Liner and Adhesive in Clear

  • Fast #
  • Part #PAT20
  • Item #7953257
  • Manufacturer Part #AT-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • VOC complaint
  • Variable pattern
  • Multi-purpose
  • Fast tacking with excellent adhesion
  • Adjustable spray
  • Requires Certification

Specifications

Application:
Fiberglass, Metal, Wood
Color Finish Category:
Clear
Color Finish Name:
Clear
NSF Certified:
No
Product Type:
Duct Sealant
Proposition 65:
WARNING:This product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
Size:
20 oz
Temperature Range:
-30 to 100 Deg F
UPC:
871631001113