5 Gallon #35 Water Insulation Adhesive BLAC
5 Gallon #35 Water Insulation Adhesive BLAC
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36Product Details
Product Details
- Strong bond strength
- Medium tack time
- Exceeds SMACNA requirements
- High solids
- Can be brushed, rolled or sprayed
Documents
Specifications
- ASTM:
- ASTM E-84
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Maximum Temperature:
- 200
- Size:
- 5 gal
- UPC:
- 871631000642