55 gal Adhesive
55 gal Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slow to medium dry time.
- High viscosity formula provides good traction bond and increased coverage rates.
- Water based insulation adhesive specially formulated for coil lines, rotobonder, and spray applications.
- Meets Class 1 Smoke & Flame Rating.
- Freeze/thaw stable.
Specifications
- Color Finish Name:
- White
- Product Type:
- Adhesive
- Size:
- 55 gal
- UL Listed:
- No