55 Gallon Drum Glasstack 35 White
55 Gallon Drum Glasstack 35 White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast tacking water based insulation adhesive formulated for spray, brush, or roller applications.
- High solids formula will hold the insulation in place prior to pinning.
- Freeze/thaw stable.
- Meets Class 1 Smoke & Flame Rating.
Specifications
- Color Finish Name:
- White
- Size:
- 55 gal
- Type:
- PGT3555W
- UPC:
- 871631000680