1 gal. High Performance Solvent Based Duct Sealant in Gray
Airseal® Zero 1 gal. High Performance Solvent Based Duct Sealant in Gray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zero reportable VOC's
- Dries to touch in minutes
- Provides excellent adhesion
- Cures to a tough, flexible film
- Exceeds all SMACNA pressure and sealing classes
Documents
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Airseal® Zero
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Maximum Temperature:
- 200
- Size:
- 1 gal
- Type:
- PASZERO1G