This product requires certification to purchase.

5 gal. Water Based Insulation Adhesive in White

Polymer Adhesive

Glasstack® 25 5 gal. Water Based Insulation Adhesive in White

  • Fast #
  • Part #PGT255W
  • Item #8270530
  • Manufacturer Part #GT25-5
4.2 out of 5 Customer Rating
Brand image
Polymer Adhesive

Glasstack® 25 5 gal. Water Based Insulation Adhesive in White

  • Fast #
  • Part #PGT255W
  • Item #8270530
  • Manufacturer Part #GT25-5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High strength
  • Will not clog extruder heads
  • Formulated for roto-bonders and extrusion coil lines
  • Can be brushed, rolled or sprayed
  • Requires Certification

Documents

Dimensions & Measurements
Size
5 gal
Characteristics & Features
Collection
Glasstack® 25
Color Finish Category
Greys
Color Finish Name
Grey
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM E-84
Product Type
Tack
Type
PGT255W
UPC
871631000581