This product requires certification to purchase.

5 gal. Water Based Coil Line Adhesive in White

Polymer Adhesive

Glasstack® 35 5 gal. Water Based Coil Line Adhesive in White

  • Fast #
  • Part #PGT355W
  • Item #8270435
  • Manufacturer Part #GT35-5
5 out of 5 Customer Rating
Brand image
Polymer Adhesive

Glasstack® 35 5 gal. Water Based Coil Line Adhesive in White

  • Fast #
  • Part #PGT355W
  • Item #8270435
  • Manufacturer Part #GT35-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Strong bond strength
  • Medium tack time
  • Exceeds SMACNA requirements
  • High solids
  • Can be brushed, rolled or sprayed
  • Requires Certification

Documents

Dimensions & Measurements
Size
5 gal
Characteristics & Features
Collection
Glasstack® 35
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM E-84
Type
PGT355W
UPC
871631000673