This product requires certification to purchase.

47/100 x 4-33/100 in. Plastic Pipe

Polypipe Building Products

47/100 x 4-33/100 in. Plastic Pipe

  • Fast #
  • Part #P494P2400W
  • Item #7033549
  • Manufacturer Part #494P2.4.00W
4.8 out of 5 Customer Rating
Brand image
Polypipe Building Products

47/100 x 4-33/100 in. Plastic Pipe

  • Fast #
  • Part #P494P2400W
  • Item #7033549
  • Manufacturer Part #494P2.4.00W
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
FM Approved:
No
Fire Suppression System Rated:
No
Length:
4-33/100 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
PipeTubing Size:
47/100 in