3 in. Plastic Gas Ball Valve
3 in. Plastic Gas Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.40
- ASTM:
- ASTM D-2513
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ISO:
- ISO 4437, ISO 9001
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- HDPE, 4710, Buna-N
- Pressure Class:
- SDR 11
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in
- Valve Type:
- Gas Ball Valve