Ponderosa 26X41 Mirror
Ponderosa 26X41 Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ponderosa Mirror
- Ponderosa; H: 41", W: 26", Ext: 3"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Ponderosa
- Depth:
- 3 in
- Height:
- 41 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 720062025789
- Width:
- 26 in