8 ft. To 16 ft. Deluxe Ribbed Outer Lock Pool Telepole
8 ft. To 16 ft. Deluxe Ribbed Outer Lock Pool Telepole
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Poolstyle 8'-16' Deluxe Ribbed Outer Lock Telepole
- Aluminum
- 8'-16'
- ABS outer lock and ribbed tubing
- Pole wall thickness is 1.1mm (outer) and 0.8mm (inner)
Specifications
- Color Finish Name:
- Silver, Blue
- Diameter:
- 1
- Height:
- 1
- Length:
- 8
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.
- UPC:
- 844268009074