3XL S55 ECON T-Shirt SSLV Lime *Z
3XL S55 ECON T-Shirt SSLV Lime *Z
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-ANSI T-shirt
- 5.5 oz. fabric weight
- 50/50 poly/cotton
- Shrink resistant
- Double needle sleeves and hem
Documents
Specifications
- Clothing Size:
- 3XL
- Color Finish Name:
- Lime
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes