This product requires certification to purchase.

2 in. Plastic 12-1/2 x 9 in. Roof Flashing

Portals Plus

2 in. Plastic 12-1/2 x 9 in. Roof Flashing

  • Fast #
  • Part #P85019
  • Item #8526162
  • Manufacturer Part #85019
3.7 out of 5 Customer Rating
Brand image
Portals Plus

2 in. Plastic 12-1/2 x 9 in. Roof Flashing

  • Fast #
  • Part #P85019
  • Item #8526162
  • Manufacturer Part #85019
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Furnish and install Portals Plus Galvanized Shingle Flashings as manufactured by Portals Plus, Inc. at all round penetrations from 1.25 in. through 4 in
  • Occurring in shingle roofing systems under 40° slope or as shown on drawings
  • The Shingle Flashings shall consist of an elastomeric collar integrally locked into a rigid base of 24 gauge galvanized steel
  • The elastomeric collar shall be resistant to ozone, ultraviolet degradation, and temperature extremes
  • The base shall be rust resistant
  • All Shingle Flashings shall be listed by UPC, SBC, and BOCA
  • Shingle Flashings shall be installed in accordance with the shingle roofing manufacturer's recommendations
  • Requires Certification

Specifications

Material Type:
Elastomer
Pipe Diameter:
2 in
Roof Degree Pitch:
0-40°
Roof Flashing Material:
Plastic
Roof Flashing Material Type:
Elastomer
Roof Flashing Size:
12-1/2 in x 9 in
Size:
12-1/2 in x 9 in
UPC:
095029287990