This product requires certification to purchase.

2 in. Aluminum 14 x 14 in. Roof Flashing

Portals Plus

Alumi-Flash 2 in. Aluminum 14 x 14 in. Roof Flashing

  • Fast #
  • Part #P22025
  • Item #2250315
  • Manufacturer Part #22025
3.5 out of 5 Customer Rating
Brand image
Portals Plus

Alumi-Flash 2 in. Aluminum 14 x 14 in. Roof Flashing

  • Fast #
  • Part #P22025
  • Item #2250315
  • Manufacturer Part #22025
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Furnish and install the Portals Plus Standard Alumi-Flash at all points where one penetration 2 in. - 6 in. in diameter penetrates the roof
  • The Standard Alumi-Flash shall include a .060 in. spun aluminum base unit with a height of 4 in. and a base diameter of 14 in
  • The 8 in. collared opening shall have two beaded sealing rings roll formed into the top edge
  • An EPDM (Ethylene Propylene Diene Monomer) compression molded cap model C-221 shall be utilized
  • The Cap shall include PortalsPlus' stainless steel Snaplock Clamp
  • Attachment and installation of the Standard Alumi-Flash shall be done in accordance with Portals Plus' instructions and the roofing membrane manufacturer's recommendations
  • Requires Certification

Specifications

Collection:
Alumi-Flash
Color:
Black
Height:
4 in
Material Type:
EPDM
Pipe Diameter:
2 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
14 in x 14 in
Size:
14 in x 14 in
UPC:
794852220258