1 hp Brad Combination Kit
1 hp Brad Combination Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Innovative shroud allows for better protection and portability
- Allows users to drive a large quantity of nails on a single tank charge
- Can be easily carried
- Maintenance-free motor designed to deliver long life
- Tool-free depth-of-drive adjustment with detents for proper setting of nail heads
- Tool-free jam release mechanism for easy nail removal
Specifications
- AMP:
- 10
- Height:
- 20-5/16
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 885911298179
- Volts:
- 120V
- Width:
- 20-1/4