7-1/4 in. Corded Circular Saw
7-1/4 in. Corded Circular Saw
Package Quantity Info:
Each: 1 Case: 2 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes (1) 15-amp heavy duty steel shoe circular saw, (1) 7-1/4-in 18-tooth carbide tipped blade, (1) Allen wrench
- 15-amp motor running at 5,500 RPM provides power and speed to complete cutting applications
- Steel shoe and metal upper and lower guards provide added durability
- 9.5-lb lightweight unit with auxiliary handle provides comfort and clear line of sight during use
- Spindle lock allows for easy blade changes using included wrench
Specifications
- AMP:
- 15
- Arbor Hole Size:
- 0.625 mm
- Bare Tool or Kit:
- Bare Tool
- Blade Material:
- Carbide
- CSA Certified:
- Yes
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Diameter:
- 7-1/4
- Material:
- Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 5500
- Saw Type:
- Circular
- UL Listed:
- No
- UPC:
- 885911479660
- Volts:
- 120V
- Weight:
- 9-1/2