California Energy Commission Registered PORTER AERATOR 1.2 GPM
Porter California Energy Commission Registered PORTER AERATOR 1.2 GPM
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- For Sale in CA
- Collection:
- Porter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Flow Rate:
- 1.2 gpm
- Material:
- Plastic
- Type:
- Faucet
- UPC:
- 034449818575