24 VANITY SINK- 2 BUTT DOORS
Portland 24 VANITY SINK- 2 BUTT DOORS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Portland
- Color Finish Category:
- Greys
- Color Finish Name:
- Lighthouse
- Depth:
- 21 in
- Height:
- 31 in
- Material:
- Wood
- Width:
- 24 in