DELTA PORTWOOD:
Portwood™ DELTA PORTWOOD:
Package Quantity Info:
Each: 1 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Portwood™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 2-13/100 in
- Height:
- 11/25 in
- Material:
- Brass
- UPC:
- 034449921510